Shop All Locking Pliers
Proto
Retaining Ring Pliers External - 6-1/8"
Mfr # J391
Zoro # G1268531
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Precision Ground Tips
- Material Carbon Steel
- Overall Length 6 1/8 in
- Number of Pieces 1
- Handle Design Cushion Grip
Product Information
- Brand Proto
- MFR # J391
- Zoro # G1268531
- UPC # 662679031787
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 6 1/8 in |
For Shaft Dia. | 1/4 in to 21/32 in |
Tip Dia. | 0.038 in |
For Minimum Shaft Diameter | 1/4 in |
Tip Diameter | 0.038 in |
For Maximum Shaft Diameter | 21/32 in |
Description
This Proto J391 Retaining Ring Plier is the ideal tool for working with fasteners. The carbon steel construction means it will last a long time. This locking pliers features an external style, which makes it ideal for work on shafts measuring 1/4 in to 21/32 in. With a cushion grip handle design, you can expect this plier to be comfortable and easy to use. The tip angle of 0 degrees allows you to get into tight spaces where other pliers cannot reach. It has a tip diameter of 0.038 in., which gives you increased torque when turning nuts and bolts. This Proto Retaining Ring Plier is the high quality tool that you need to equip yourself with if you want to take on challenging jobs with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Scotch TD3MC22B Silver Replacement Blade for C22 Dispenser (TD3MC22B)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1/4" (KTI-41108)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 5 1/4 in L (54TM89)
- ARTU Drill Bit, Steel, High Speed, 3/8" (01946)
- PROTO Retaining Ring Pliers, 0.090In Tip, 90 Deg (J379)
- PROTO Retaining Ring Pliers External - 9-1/8" (J395)
- PROTO Retaining Ring Pliers, 0.047In Tip, 90 Deg (J374)
- PROTO Retaining Ring Pliers, 0.038 In Tip, 0 Deg (J389)
- PROTO Retaining Ring Pliers, 0.038In Tip, 45 Deg (J370)
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg (J371L)
- MAYHEW Easy Access Hose Clamp Pliers (28657)
- Proto Locking Pliers