Shop All Locking Pliers
Proto
Retaining Ring Pliers, 0.047In Tip, 90 Deg
Mfr # J374
Zoro # G6129986
original price:
$27.15
10% off
new price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Precision Ground Tips
- Material Carbon Steel
- Overall Length 5 3/4 in
- Number of Pieces 1
- Tip Dia. 0.047 in
Product Information
- Brand Proto
- MFR # J374
- Zoro # G6129986
- UPC # 662679031671
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 5 3/4 in |
Tip Dia. | 0.047 in |
For Shaft Dia. | 3/16 in to 1/4 in |
For Bore Dia. | 1-1/16 in to 1-3/8 in |
For Maximum Bore Diameter | 1 in |
For Minimum Bore Diameter | 5/8 in |
For Maximum Shaft Diameter | 1 in |
Tip Diameter | 0.047 in |
For Minimum Shaft Diameter | 13/16 in |
Description
If you are looking for a locking plier that is versatile and can handle jobs of different sizes, the Proto J374 Retaining Ring Pliers is the tool for you. The carbon steel plier can be used to remove retaining rings from shafts with diameters ranging from 3/16 in. to 1/4 in. You can also use it to bore holes in pieces with bores up to 1-3/8 in. The cushioned grip on the handles provides comfort while using this locking plier. This 0.047" tip plier has a 90 degree angle on its jaws, which allows it to reach into tight spaces easily. Whether you need it for small or large jobs, the Proto Retaining Ring Pliers will prove itself useful time and again.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-120)
- MILWAUKEE TOOL M18 Fuel 4-1/2- 6 Brkg Grder Kt, XC6.0 (2981-20, 48-11-1865)
- MILWAUKEE TOOL 50 ft Cordless Drain Cleaning Machine, 18V (2772A-21, 48-11-1850)
- LEGACY FLEXILLA 12" BLOW GUN EXT (LMAG1012FZ)
- PROTO Proto J250G 7-13/16" Lock Ring "Horseshoe" Washer Retaining Ring Plier (J250G)
- PROTO Retaining Ring Pliers, 0.070In Tip, 45 Deg (J375)
- PROTO Pinch-Off Pliers - 5-1/2" (JFF554)
- PROTO Retaining Ring Pliers, 0.070In Tip, 18 Deg (J385L)
- PROTO 9 27/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J262XL)
- PROTO 9 7/16 in Plain Grip Locking Plier (J282XL)
- ZORO SELECT Retaining Ring Applicator, E-Style, 9mm (A-609)
- Proto Locking Pliers