Shop All Locking Pliers
Proto
Retaining Ring Pliers, 0.038In Tip, 90 Deg
Mfr # J371L
Zoro # G0448646
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Precision Ground Tips
- Material Carbon Steel
- Overall Length 6 in
- Number of Pieces 1
- Handle Design Air Cushion Grip
Product Information
- Brand Proto
- MFR # J371L
- Zoro # G0448646
- UPC # 662679032258
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 6 in |
For Bore Dia. | 3/8 in to 1 in |
Tip Dia. | 0.038 in |
For Minimum Bore Diameter | 3/8 in |
Tip Diameter | 0.038 in |
For Maximum Bore Diameter | 9/16 in |
For Maximum Shaft Diameter | 25/32 in |
For Minimum Shaft Diameter | 1/2 in |
Description
If you need to install retaining rings, the Proto J371L Retaining Ring Pliers is the tool for you. It has a carbon steel construction and can be used on 3/8 in to 1 in bore diameters. With an overall length of 5 3/4 in., this locking plier can be easily manipulated into tight spaces. Its air cushion grip handle provides a comfortable grip and reduces hand fatigue. The convertible plier allows for quick changes between inside and outside jaw styles. It has a fixed 0.038" tip with a 90 degree angle that fits into small holes where standard pliers cannot reach. This Proto Retaining Ring Plier will make installing retaining rings fast and easy, saving you time and effort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Disc Sander, 1 1/2 hp, 12 in Disc Dia, 1725 RPM Disc Speed, Corded, 115/230 V (708598K)
- HOLEX HSS-Co8 Square End Mill, 4 mm Dia, TiAlN Coated (191590 4)
- 0 Stabila Aluminum Type 196 Box Beam Level Set 3 vial (37832)
- KRAFT TOOL Burn Trowel, Pro-Form Handle, 12x3" (CF470PF)
- PROTO 6 29/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J286LNXL)
- PROTO Retaining Ring Plier, Internal, 0Deg, 1 pc. (J364)
- PROTO 10 9/16 in Lock Ring Plier 0 Degrees (J251G)
- PROTO Auto Pinch Off Pliers, 14 In. (JFF556)
- PROTO 9 1/4 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J293XL)
- PROTO 9-13/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J292NC)
- KLEIN TOOLS Diagonal Cutting Pliers, Electronics Pliers with Pointed Nose, 5-Inch (D209-5C)
- Proto Pliers