Shop All Locking Pliers
Proto
Retaining Ring Pliers, 0.038In Tip, 18 Deg
Mfr # J399L
Zoro # G1626843
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Precision Ground Tips
- Material Carbon Steel
- Overall Length 6 in
- Number of Pieces 1
- For Shaft Dia. 1/4 in to 43/64 in
Product Information
- Brand Proto
- MFR # J399L
- Zoro # G1626843
- UPC # 662679032241
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 6 in |
For Shaft Dia. | 1/4 in to 43/64 in |
For Bore Dia. | 3/8 in to 9/16 in |
Tip Dia. | 0.038 in |
For Minimum Shaft Diameter | 1/4 in |
For Minimum Bore Diameter | 3/8 in |
Tip Diameter | 0.038 in |
For Maximum Shaft Diameter | 43/64 in |
For Maximum Bore Diameter | 9/16 in |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Internal, Non-Sparking No, Grip Style Standard Cushion, Overall Length 6 in, For Minimum Bore Diameter 3/8 in, For Maximum Bore Diameter 9/16 in, Tip Diameter 0.038 in, Tip Angle 18 Degrees , For Minimum Shaft Diameter 1/4 in, For Maximum Shaft Diameter 43/64 in, Jaw Opening Type Spring Return, Replaceable Tips No, Conversion Mechanism Pivot Screw, Features Precision Ground Tips, For Use With Retaining Rings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/8" Tip Size, 10 PK (00625KHS)
- VERMONT GAGE Pin Gage, Minus, 0.037 In, Black (911203700)
- WESTWARD Adj Hand Reamer, 15/16-1 1/16, 9, HSS (4LGT5)
- MILWAUKEE TOOL 2 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4684)
- PROTO Auto Pinch Off Pliers, 9-1/4 In. (JFF555)
- PROTO Proto J250G 7-13/16" Lock Ring "Horseshoe" Washer Retaining Ring Plier (J250G)
- PROTO Auto Pinch Off Pliers, 14 In. (JFF556)
- PROTO Retaining Ring Pliers, 0.038In Tip, 45 Deg (J398)
- PROTO 7 15/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J290XL)
- PROTO Retaining Ring Pliers, 0.070In Tip, 90 Deg (J376)
- MILWAUKEE TOOL 7 in Torque Lock Locking Plier (48-22-3421)
- Proto Locking Pliers