Shop All Plier Sets
Proto
Retaining Ring Plier Set, Convertible
Mfr # J360BK
Zoro # G7130982
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Material Alloy steel
- Overall Length 5 7/8 in, 9 1/4 in
- Features Built to Fit the Proto(R) 540 Series as Well as Most Other Metal Storage Drawers, High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Customize Storage Drawers with Multiple Foamed Modular Sets, Thick Foam Layers Allow Tools to Fit Tightly In Place Within Drawer While Also Offering Flexibility for Easy Tool Access
- Tip Type Fixed
Product Information
- Brand Proto
- MFR # J360BK
- Zoro # G7130982
- UPC # 662679175818
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 5 7/8 in, 9 1/4 in |
For Bore Dia. | 1-1/16 in to 1-3/4 in, 1-13/16 in to 3 in, 1-7/16 in to 2 in, 3/8 in to 9/16 in, 5/8 in to 1 in |
Tip Dia. | 0.038 in, 0.047 in, 0.07 in, 0.09 in |
For Shaft Dia. | 1 in to 1-7/16 in, 1-1/16 in to 2 in, 1-1/2 in to 3-1/2 in, 1/2 in to 25/32 in, 1/4 in to 43/64 in, 11/16 in to 7/8 in, 13/16 in to 1 in, 15/16 in to 1-7/16 in |
For Maximum Bore Diameter | 9/16 in, 1 in, 1 3/4 in, 2 in, 3 in |
For Maximum Shaft Diameter | 3 11/32 in |
For Minimum Bore Diameter | 3/8 in, 5/8 in, 1 1/16 in, 1 7/16 in, 1 13/16 in |
For Shaft Diameter | 1 1/16 in to 2 in, 1 1/2 in to 3 1/2 in, 1 in to 1 7/16 in, 1/2 in to 25/32 in, 1/4 in to 43/64 in, 11/16 in to 7/8 in, 13/16 in to 1 in, 15/16 in to 1 7/16 in |
Tip Diameter | 0.038 in, 0.047 in, 0.07 in, 0.09 in |
For Minimum Shaft Diameter | 1/4 in |
For Bore Diameter | 1 1/16 in to 1 3/4 in, 1 13/16 in to 3 in, 1 7/16 in to 2 in, 3/8 in to 9/16 in, 5/8 in to 1 in |
Description
Retaining Ring Plier Set, For Ring Type Internal/External, Plier Types Retaining Ring Pliers, Non-Sparking No, Grip Style Standard Cushion, Overall Length 5 3/4 in, 5 7/8 in, 7 1/8 in, 7 3/8 in, 7 1/2 in, 8 5/8 in, 9 in, 9 1/4 in, For Minimum Bore Diameter 3/8 in, 5/8 in, 1 1/16 in, 1 7/16 in, 1 13/16 in, For Maximum Bore Diameter 9/16 in, 1 in, 1 3/4 in, 2 in, 3 in, For Minimum Shaft Diameter 1/4 in, For Maximum Shaft Diameter 3 11/32 in, Tip Diameter 0.038 in, 0.047 in, 0.07 in, 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Magnetic Core Drilling Machine, ECO.100S (ECO.100S+/T)
- TENG TOOLS 3/4" Drive Torque Wrench 100-700 ft/lb (3492UAG-E2)
- CEDARBERG Snap-Loc Systems ™ 1/2 12" Segment Pac (8450-12)
- WESTCOTT Rulers, 12" Shatterproof Ruler - Translucent (45011)
- PROTO 6 Piece Plastic Grip Pliers Set Plastisol Grips Handle (J202GS)
- PROTO 4 Piece Plier Set Ergonomic Handle (J200XLS)
- PROTO Retaining Ring Plier Set, 0, 90 Deg, 6 pc (J360A)
- PROTO Plier Power Track Nat 16 (577-265SG)
- PROTO 3 Piece Plastisol Grip Pliers and Cutter Set Plastisol Grips Handle (J228GS)
- PROTO 18 Piece Proto Retaining Ring Plier Set (J380)
- IRWIN IRWIN VISE-GRIP 2078711 Groovelock Pliers Set With Kit Bag; 3Pc (VSG-2078711)
- Proto Pliers