Shop All Locking Pliers
Proto
Retaining Ring Plier, Internal, 0Deg, 1 pc.
Mfr # J364
Zoro # G0481887
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spring-Loaded Ratchet Mechanism
- Material Alloy Steel
- Overall Length 16 1/2 in
- Number of Pieces 1
- Tip Dia. 0.12 in
Product Information
- Brand Proto
- MFR # J364
- Zoro # G0481887
- UPC # 662679031589
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 16 1/2 in |
Tip Dia. | 0.12 in |
For Bore Dia. | 3-1/16 in to 6 in |
For Maximum Bore Diameter | 6 in |
For Minimum Bore Diameter | 3 1/16 in |
Tip Diameter | 0.12 in |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Internal, Non-Sparking No, Grip Style Plain, Overall Length 16 1/2 in, For Minimum Bore Diameter 3 1/16 in, For Maximum Bore Diameter 6 in, Tip Diameter 0.12 in, Tip Angle 0 Degrees , Jaw Opening Type Spring Return, Includes Overexpansion Stop Yes, Includes Locking Feature Yes, Replaceable Tips Yes, Features Spring-Loaded Ratchet Mechanism, For Use With Large Retaining Rings, Handle Color Black, Handle Style Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO #29 2-7/8" 135 Deg. Jobber Length Drill Bit (D2GP187228)
- WILLIAMS 1/2" Dr, 12mm Size, Metric Hex Bit Socket, 6 Pts (35276-TH)
- ATD TOOLS ATD Tools ATD-2181 Dual Piston Straight Line Sander (ATD-2181)
- PROTO 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (J5208MH)
- PROTO 9 1/4 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J293XL-TT)
- PROTO Retaining Ring Pliers External - 6-7/8" (J393)
- PROTO Auto Pinch Off Pliers, 14 In. (JFF556)
- PROTO Retaining Ring Pliers Internal - 6-1/2" (J392)
- PROTO Retaining Ring Pliers, 0.090 In Tip, 0 Deg (J394)
- PROTO Retaining Ring Pliers, 0.090In Tip, 45 Deg (J378)
- IRWIN TOOLS 10R The Original 10 Straight Jaw Locking Plier (102L3)
- Proto Locking Pliers