Shop All Snap Ring Pliers
Proto
Retaining Ring Plier, Fixed Tip
Mfr # J600A
Zoro # G4070169
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Plier Style Convertible
- For Bore Dia. 3/8 in to 2 in
- Tip Dia. 0.038 in, 0.07 in
- Tip Angle 0 Degrees , 45 Degrees , 90 Degrees
Product Information
- Brand Proto
- MFR # J600A
- Zoro # G4070169
- UPC # 662679186319
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
For Bore Dia. | 3/8 in to 2 in |
Tip Dia. | 0.038 in, 0.07 in |
For Shaft Dia. | 1/4 in to 2 in |
Overall Length | 5 3/4 in, 5 7/8 in, 7 1/8 in, 7 3/8 in, 7 1/2 in |
Tip Diameter | 0.038 in, 0.07 in |
For Bore Diameter | 3/8 in to 2 in |
For Minimum Bore Diameter | 3/8 in |
For Maximum Shaft Diameter | 2 in |
For Maximum Bore Diameter | 2 in |
For Minimum Shaft Diameter | 1/4 in |
For Shaft Diameter | 1/4 in to 2 in |
Description
The Proto J600A Retaining Ring Plier is a versatile tool that can be used for a variety of applications. With its fixed tip, the plier can be used to remove and install retaining rings from 3/8 in to 2 in. in diameter. It also works with shafts of 1/4 in to 2 in. in diameter, and can cut material up to 0.07 inches thick. The plier's overall length is 5 7/8" and 7 1/8". The convertible pliers have three different tips that can be adjusted at angles of 0 degrees, 45 degrees or 90 degrees. If you are looking for a tool that will help you work on retaining rings quickly and efficiently, this Proto Retaining Ring Plier is the perfect choice.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Astro Pneumatic AST-3027 12V 3 in. Mini Cordless Pistol Polisher with 2 Batteries (AST-3027)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306015)
- DYNABRADE Contact Arm Assembly, 5/16" dia.x3/8" W (11341)
- BROWN BAG CO Brown Bag Company BL30299 Toolrider GSR Gel Foam Suspension Rig (2195535)
- PROTO PLIER RETAIN RING CONVERTIBLE (PO372)
- PROTO Retaining Ring Plier, Fixed Tip, 5-3/4" L (J601)
- PROTO PLIER RETAIN RING CONVERT LEVER (PO385L)
- PROTO Retaining Ring Plier, Fixed Tip, 7-3/8" L (J607)
- PROTO SNAP RING PLIER (PO391)
- PROTO Retaining Ring Plier, Fixed Tip, 5-7/8" L (J600)
- STANLEY BOSTITCH Collated Ring Plier, HD, 11/16 In Dia Ring (P7)
- Proto Snap Ring Pliers