Shop All Snap Ring Pliers
Proto
Retaining Ring Plier, Fixed Tip, 5-11/16"L
Mfr # J602
Zoro # G4070607
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Plier Style Convertible
- For Bore Dia. 3/8 to 9/16 in
- Tip Dia. 0.038 in
- Tip Angle 90 Degrees
Product Information
- Brand Proto
- MFR # J602
- Zoro # G4070607
- UPC # 662679186241
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
For Bore Dia. | 3/8 to 9/16 in |
Tip Dia. | 0.038 in |
For Shaft Dia. | 1/2 in to 25/32 in |
Overall Length | 5 3/4 in |
For Minimum Bore Diameter | 3/8 in |
Tip Diameter | 0.038 in |
For Minimum Shaft Diameter | 1/2 in |
For Maximum Bore Diameter | 9/16 in |
For Maximum Shaft Diameter | 25/32 in |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Internal, Non-Sparking No, Grip Style Standard Cushion, Overall Length 5 3/4 in, For Minimum Bore Diameter 3/8 in, For Maximum Bore Diameter 9/16 in, Tip Diameter 0.038 in, Tip Angle 90 Degrees , For Minimum Shaft Diameter 1/2 in, For Maximum Shaft Diameter 25/32 in, Jaw Opening Type Manual, Replaceable Tips No, Conversion Mechanism Push Button Release, Features Double-Chamber Air Cushion Grip, Precision Ground Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Dark Green Face Shield, Fibre-Metal Style, 8" x 11" (4118DG)
- BON TOOL Bon 15-255 Crows Foot Texture Brush, Single (15-255)
- PROTO Cold Chisel Set, Not Tether Capable (J86B)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730AD)
- PROTO Plier Retain Ring Extern (577-395)
- PROTO SNAP RING PLIER (PO391)
- PROTO PLIER RETAIN RING CONVERTIBLE (POJ385)
- PROTO PLIER RETAINNG RING - INTERNAL 5-3/8" (POJ390)
- PROTO Retaining Ring Plier, Fixed Tip, 5-7/8" L (J600)
- PROTO PLIER RETAIN RING CONVERTIBLE (PO372)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, Straight .047 Fixed Tip (B107)
- Proto Pliers