Shop All Tool Storage Accessories
Proto
Red Proto Blow Mold Case
Mfr # J7099AB
Zoro # G3546089
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Box
- Features Tool Case
- Color Red
Product Information
- Brand Proto
- MFR # J7099AB
- Zoro # G3546089
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Tool Case |
Tool Storage Type Included | Tool Box |
Features | Tool Case |
Color | Red |
Description
The Proto J7099AB Red Proto Blow Mold Case is a great addition to your tool collection. It has space for your tools and accessories, along with an attached lid that doubles as a work surface. This red Proto blow mold case has room for all of your tools and comes complete with a removable tray. The Proto J7099AB Red Proto Blow Mold Case is the perfect way to store and transport your tools safely from one job site to another.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 5 mm Tip Size, 6 3/16 in Long, 1 1/16 in Short (19710)
- LENOX 12" L x General Purpose Cutting Reciprocating Saw Blade (20583110R)
- WESTWARD Curved Claw Hammer, 20 Oz, 13 1/2 In (2DBP7)
- GARANT 3/8 inch Drive Bit Socket, 5/32 inch (637632 5/32)
- PROTO Foam Inserts, Black/Red, 16" L, 5" W (J2S2FV)
- PROTO Black, Drawer Liner Kit, Polyethylene Foam (J32365P)
- PROTO Drawer Liner Kit, 10 Pc (J32814P)
- PROTO Foam Insert, Tool Organizer, 11" L x 16" W (J54132F)
- PROTO 26-1/4" Tool Control Foam, Black/Red (DIYBK)
- PROTO Screwdriver Holder, Steel, Black (JUC-SCRH)
- UWS Replacement Striker Pin, 003-NHPIN (003-NHPIN)
- Proto Tool Storage Accessories