Shop All Ratcheting Wrench Sets
This Product is Discontinued
Proto
Ratcheting Wrench Set, SAE, 12 pt., 9 pcs. (Discontinued)
Mfr # JSCV-9SK
Zoro # G9886445
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Wrench Style Combination, Antislip, Open End
- Finish Black Chrome
- Number of Points 12
- Number of Pieces 9
Product Information
- Brand Proto
- MFR # JSCV-9SK
- Zoro # G9886445
- UPC # 662679172657
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 9/32", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Wrench Head Sizes | 9/32 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Wrench Length Style | Standard |
Range of Lengths | 5 1/2 in to 9 3/4 in |
Range of Head Sizes | 9/32 in to 3/4 in |
Head Size | 9/32 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Description
Combination Wrench Set, Alloy Steel, Black Chrome, Number of Tools 9, Range of Head Sizes 9/32 in to 3/4 in, Head Offset Angle 15 Degrees , Offset, Foam Tray, SAE, 9/32 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.