Shop All Box End Wrenches
Proto
Ratcheting Wrench Set, Pieces 8
Mfr # JSBV-8S
Zoro # G2175406
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Double Box End
- Material Alloy Steel
- Finish Black Chrome
- Number of Points 12
Product Information
- Brand Proto
- MFR # JSBV-8S
- Zoro # G2175406
- UPC # 662679975081
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Wrench Head Sizes | 7/32 in, 1/4 in, 9/32 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/8 in |
Size | 7/32" x 9/32", 1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 3/4" x 7/8", 13/16" x 15/16", 1" x 1-1/8" |
Range of Head Sizes | 7/32 in to 1 1/8 in |
Wrench Length Style | Standard |
Head Size | 7/32 in, 1/4 in, 9/32 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/8 in |
Description
The Proto JSBV-8S Ratcheting Wrench Set is a complete set of wrenches that gives you maximum access to fasteners. This box end wrench set features double box ends and ratcheting capabilities for added convenience. The wrenches are double box end, giving you 12 points of contact with the fastener. The black chrome finish protects against corrosion and offers resistance to wear and tear. Each wrench has a reversible mechanism for easy operation. It comes in a pouch container, making it easier to carry around your toolbox or workbench. Owning the Proto JSBV-8S Ratcheting Wrench Set means having an efficient way to tackle various jobs around the house or workplace without wasting time on research or shopping around for tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Impact Adapter and Extension Set, SAE, 6 pcs, Black Oxide (4PRH6)
- DAYTON Plate Shear, 8 In (13W879)
- MAYHEW TOOLS Progrip Pick 90 Degree (13227)
- MITEE-BITE PRODUCTS Cam Screws, MB-6, 3/8 - 16 X 3/4, 10 pcs. (10371)
- PROTO Double Box Wrench, 12 Points, 12-31/64" L (J111820L)
- PROTO Obstruction Box Wrench, 7/16x1/2, 5-7/16L (J1725)
- PROTO 5 Piece Offset Reverse Ratcheting Box Wrench Set-6 and 12 Point (J1180A)
- PROTO Double Box Wrench, 12 Points, 14" L (J8185-T500)
- PROTO Double Box Ratcheting Wrench 1-1/8" x 1-1/4" - 12 Point (J1199)
- PROTO Ratcheting Wrench Set, Double Box End (J1190B)
- FACOM Satin Obstruction Box Wrench 11 x 13 mm - 12 Point (FM-57.11X13)
- Proto Wrenches