Shop All Ratcheting Wrench Sets
This Product is Discontinued
Proto
Ratcheting Wrench Set, Pieces 11 (Discontinued)
Mfr # JSCV-11SA
Zoro # G4825484
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Number of Pieces 11
Product Information
- Brand Proto
- MFR # JSCV-11SA
- Zoro # G4825484
- UPC # 662679100612
- Country of Origin Unknown
- Category Ratcheting Wrench Sets
Dimensions
Wrench Head Sizes | 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Size | 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Range of Lengths | 4 59/64 in to 11 2/64 in |
Head Size | 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Wrench Length Style | Standard |
Range of Head Sizes | 1/4 in to 3/4 in |
Description
Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 11, Range of Head Sizes 1/4 in to 3/4 in, Head Offset Angle 15 Degrees , Offset, Canvas Pouch, SAE, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.