Shop All Box End Wrenches
Proto
Ratcheting Wrench Set, Double Box End
Mfr # J1190B
Zoro # G2529021
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Double Box End
- Material Alloy Steel
- Finish Chrome
- Number of Points 12
Product Information
- Brand Proto
- MFR # J1190B
- Zoro # G2529021
- UPC # 662679061142
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Size | 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16" |
Wrench Head Sizes | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in |
Range of Head Sizes | 3/8 in to 3/4 in |
Head Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in |
Wrench Length Style | Standard |
Description
Box End Wrench Set, Alloy Steel, Chrome, Insulated No, Number of Tools 3, 3/8 in to 3/4 in, 0 Degrees , Head Thickness 3/8 in, 1/2 in, Pouch, SAE, Standard, 12-Point Box End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (J7314M)
- ITL 1000v Insulated 3 Metre Non Conductive Tape Measure (01855)
- PROTO Center Punch, S2, 5/8 x 5-1/4 In, Black (J415/8S2)
- RIDGID Pipe Threading Replacement Dies, 2-1/2" - 4" High Speed Right-Hand NPT Universal, 4-Piece (26192)
- PROTO Black Chrome Box Reverse Ratcheting Wrench 13/16" x 15/16"-Spline (JSBV2630)
- PROTO Offset Double Box Reverse Ratcheting Wrench 1/2" x 9/16"-6 Point (J1183-A)
- PROTO Double Box Reversible Ratcheting Wrench 5/8" x 11/16"-12 Point (J1194LO)
- PROTO Black Oxide Leverage Wrench - 2-3/8" (J2638PW)
- PROTO Double Box Wrench, 12 Points, 12-13/64" L (J1024A)
- PROTO Ratcheting Box Wrench, 11-5/8 in. (JSBV3236)
- MILWAUKEE TOOL Lineman’s 4in1 Insulated Ratcheting Box Wrench (48-22-9212)
- Proto Box End Wrenches