Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 9/32 in.
Mfr # JSCV09T
Zoro # G7088261
original price:
$23.19
9% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 5 1/2 in
- SAE or Metric SAE
- Wrench Style Reversible Combination
Product Information
- Brand Proto
- MFR # JSCV09T
- Zoro # G7088261
- UPC # 662679114442
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5 1/2 in |
Head Size | 9/32 in |
Wrench Head Sizes | 9/32 in |
Size | 9/32" |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 9/32 in, Overall Length 5 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD .1715 Reamer (27217150)
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat (275)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 12.0X1.25Mm Overall Length 53Mm (92008)
- REMCO Paddle Scraper without Holes, 40L, Blue (67753)
- PROTO Ratcheting Wrench, Combination, Spline (JSCR22)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13-TT)
- PROTO Ratcheting Wrench, Head Size 1/2 in. (JSCR16T)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCRM10T)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14S)
- PROTO Ratcheting Wrench, Head Size 11/32 in. (JSCV11T)
- PROTO Black Chrome Combo Locking Flex-Ratcheting Wrench 9/16"-Spline (JSCV18F)
- Proto Ratcheting Wrenches