Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 7/8 in.
Mfr # JSCR28T
Zoro # G5318241
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 11 1/2 in
- SAE or Metric SAE
- Wrench Style Combination, Non-Reversing, Anti-Slip
Product Information
- Brand Proto
- MFR # JSCR28T
- Zoro # G5318241
- UPC # 662679114275
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 11 1/2 in |
Size | 7/8" |
Wrench Head Sizes | 7/8 in |
Head Size | 7/8 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 7/8 in, Overall Length 11 1/2 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/8 in, 1/2 in, SAE, Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANT-TWIST Cantilever Clamp, Steel, 1-13/16" D Throat (K025TPD)
- STARRETT Micrometer Set Outside (S436.1MBXRLZ)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (327-20X-5PK)
- TENG TOOLS Straight Tin Snips - - 490 (490)
- PROTO Ratcheting Wrench, Head Size 18mm (JSCRM18T)
- PROTO Ratcheting Wrench, Head Size 21mm (JSCVM21)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 1/2"-Spline (JSCR16)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCVM10)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCVM15)
- PROTO Ratcheting Wrench, Head Size 13/16 in. (JSCR26T)
- WILLIAMS Bahco Ratchet Combination Wrench Set 8-Piece (JHWWS-1168RC)
- Proto Ratcheting Wrenches