Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 7/16 in.
Mfr # JSCV14F
Zoro # G5317977
original price:
$24.99
8% off
new price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 5 1/2 in
- SAE or Metric SAE
- Wrench Style Combination, Locking Flexible Head, Spline
Product Information
- Brand Proto
- MFR # JSCV14F
- Zoro # G5317977
- UPC # 662679113902
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5 1/2 in |
Wrench Head Sizes | 7/16 in |
Head Size | 7/16 in |
Size | 7/16" |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 7/16 in, Overall Length 5 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 3/16 in, 5/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spring Clamp, 2 In, Plastic Resin (58200)
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 24" (59158)
- WILLIAMS Williams Long Nose Chain Plier, 6-1/2" (PL-76C-TH)
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232300)
- PROTO Proto JSCV14F Black Chrome Combination Locking Flex-Head Ratcheting Wrench 7/16" - Spline (JSCV14F)
- PROTO Full Polish Combo Reverse Ratcheting Wrench 1-1/16"-12 Point (JSCV34T)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 3/8"-Spline (JSCR12)
- PROTO Ratcheting Wrench, Head Size 17mm (JSCRM17)
- PROTO Ratcheting Wrench, Head Size 18mm (JSCVM18S)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 30 mm-12 Point (JSCVM30T)
- TEKTON 20 mm Reversible Ratcheting Combination Wrench (WRN56120)
- Proto Ratcheting Wrenches