Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 5/8 in x #20
Mfr # JSCV20
Zoro # G0535841
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 8 1/4 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Anti-Slip, Open End, Spline
Product Information
- Brand Proto
- MFR # JSCV20
- Zoro # G0535841
- UPC # 662679972578
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8 1/4 in |
Size | 5/8" |
Head Size | 5/8 in |
Wrench Head Sizes | 5/8 in x #20 |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 5/8 in, Overall Length 8 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 1-7/16"opening size. (2723SWH)
- JPW INDUSTRIES Jbg-6A 6 Bench Grinder (577101)
- PROTO 5 Piece Satin Open-End Wrench Set (J3000N)
- GRAY TOOLS Combination Wrench 3/4", 1000V Insulated (166B-I)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08T)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08)
- PROTO Ratcheting Wrench, Head Size 36mm (JSCVM36)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 7/8"-Spline (JSCR28)
- PROTO Ratcheting Wrench, Head Size 6mm (JSCVM06S)
- PROTO Ratcheting Wrench, Head Size 9/16in x #18 (JSCR18)
- DYNAMIC Tools 17mm Reversible Combination Ratcheting Wrench (D076117)
- Proto Ratcheting Wrenches & Sets