Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 5/8 in x #20
Mfr # JSCR20
Zoro # G2202383
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 8 1/4 in
- SAE or Metric SAE
- Wrench Style Combination, Non-Reversing, Anti-Slip, Open End, Spline
Product Information
- Brand Proto
- MFR # JSCR20
- Zoro # G2202383
- UPC # 662679972295
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8 1/4 in |
Head Size | 5/8 in |
Size | 5/8" |
Wrench Head Sizes | 5/8 in x #20 |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 5/8 in, Overall Length 8 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-CX-5PK)
- DRILL AMERICA #21 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD21L)
- POWERBUILT 2Pc Spring Crowfoot Wrench Set (240274)
- LINK #10 HSS Se .200 X .312 Drill .332 Cbore 5/16 Shank 1-1/2 Oal (50-L2-183)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCRM14)
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 7/16"-Spline (JSCR14)
- PROTO Ratcheting Wrench, Head Size 11/16 in. (JSCR22T)
- PROTO Ratcheting Wrench, Head Size 1 in. x #32 (JSCV32)
- PROTO Ratcheting Wrench, Head Size 32mm (JSCVM32T)
- PROTO Ratcheting Box Wrench, Double Box End (J1183T)
- GEARWRENCH 19mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85519)
- Proto Wrenches