Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 5/8 in.
Mfr # JSCV20S
Zoro # G7526556
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 4 3/4 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Stubby, Anti-Slip, Spline
Product Information
- Brand Proto
- MFR # JSCV20S
- Zoro # G7526556
- UPC # 662679113728
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 4 3/4 in |
Size | 5/8" |
Head Size | 5/8 in |
Wrench Head Sizes | 5/8 in |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 5/8 in, Overall Length 4 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 7/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Ball Shaped Rotary File, 1/2 in., 1 pcs. (30078)
- DRILL AMERICA 29/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR29/64)
- MILWAUKEE TOOL Drain Gun Kit, 0 to 500 rpm, Max. 50 PSI. (2572B-21, 48-11-2460)
- STAHLWILLE TOOLS Socket set 454 mm x 253 mm x 64 mm (81271034)
- PROTO Tethered Black Chrome Combo Non-Reverse Ratcheting Wrench 3/4"-Spline (JSCR24-TT)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08S)
- PROTO Ratcheting Wrench, Head Size 27mm (JSCVM27T)
- PROTO Ratcheting Wrench, Head Size 1/2 in. (JSCV16F)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCRM11)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08F)
- KD TOOLS Gearbox Flex Ratchet Wrench, 11mm (86111)
- Proto Ratcheting Wrenches