Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 5/16 in.
Mfr # JSCV10F
Zoro # G5318083
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 5 in
- SAE or Metric SAE
- Wrench Style Combination, Locking Flexible Head, Spline
Product Information
- Brand Proto
- MFR # JSCV10F
- Zoro # G5318083
- UPC # 662679113889
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5 in |
Head Size | 5/16 in |
Wrench Head Sizes | 5/16 in |
Size | 5/16" |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 5/16 in, Overall Length 5 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 1/4 in, 5/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL POLISHING SYSTEMS Metal HALF of Quick Plate that Does Not include Magnetic Plate (TPSX1HALFQP)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade (430714)
- POWERBUILT Harmonic Balancer Puller & Installer Kit138 (647758)
- DASCO PRO Brick Chisel, 3-1/2" Tip x 7" L (436)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08)
- PROTO Black Chrome Combo Locking Flex-Ratcheting Wrench 5/8"-Spline (JSCV20F)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCVM10)
- PROTO Ratcheting Wrench, Head Size 13/16 in. (JSCR26T)
- PROTO Ratcheting Wrench, Head Size 1/4 in. x #8 (JSCR08-TT)
- PROTO Ratcheting Wrench, Head Size 21mm (JSCVM21)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG AC & REFRIG RTCHTG BOX OFF WR (KH9907A)
- Proto Ratcheting Wrenches & Sets