Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 3/8 in.
Mfr # JSCV12S
Zoro # G7007856
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 3 3/4 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Stubby, Anti-Slip, Spline
Product Information
- Brand Proto
- MFR # JSCV12S
- Zoro # G7007856
- UPC # 662679113681
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 3 3/4 in |
Size | 3/8" |
Head Size | 3/8 in |
Wrench Head Sizes | 3/8 in |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 3/8 in, Overall Length 3 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 5/16 in, SAE, Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QIC TOOLS 11.1mm 7/16in Boring, Dowel Drill Bits 77mm Long (DB.111.77L)
- PROTO 1" Drive Impact Socket Extension, SAE, Black Oxide, 13 in L (J10609)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14758)
- DYNABRADE Nose Assembly, for Router, 0.4 HP (51855)
- PROTO Black Chrome Combo Locking Flex-Ratcheting Wrench 5/8"-Spline (JSCV20F)
- PROTO Ratcheting Wrench, Head Size 5/16 in. (JSCR10T)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 7/16"-12 Point (JSCV14T)
- PROTO Ratcheting Wrench, Head Size 7/16 in. (JSCV14F)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 8 mm-Spline (JSCRM08)
- PROTO Ratcheting Wrench, Head Size 18mm (JSCVM18S)
- ACDELCO G12 Cordless 1/4" Ratchet Wrench, 1-Battery Kit, 30 ft-lbs max (ARW1207P)
- Proto Ratcheting Wrenches