Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 36mm
Mfr # JSCVM36T
Zoro # G5317837
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 19 1/4 in
- SAE or Metric Metric
- Wrench Style Reversible Combination
Product Information
- Brand Proto
- MFR # JSCVM36T
- Zoro # G5317837
- UPC # 662679114831
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 19 1/4 in |
Size | 36mm |
Wrench Head Sizes | 36mm |
Head Size | 36 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 36 mm, Overall Length 19 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 9/64 (42609)
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J61002)
- NACHI Taper Pipe, 4 Flutes, NPTF (74063)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 1/8" Bit Standard Length, Chrome Socket (D006052)
- PROTO Ratcheting Wrench, Head Size 7/16in x #14 (JSCV14-TT)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 7/32"-Spline (JSCV07)
- PROTO Ratcheting Wrench, Head Size 1 in. (JSCV32T)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14F)
- PROTO Ratcheting Wrench, Head Size 3/4 in x #24 (JSCV24)
- PROTO Ratcheting Wrench, Head Size 7mm (JSCVM07-TT)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 18mm (80012)
- Proto Wrenches