Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 32mm
Mfr # JSCVM32T
Zoro # G6432185
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 16 3/4 in
- SAE or Metric Metric
- Wrench Style Reversible Combination
Product Information
- Brand Proto
- MFR # JSCVM32T
- Zoro # G6432185
- UPC # 662679114817
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 16 3/4 in |
Head Size | 32 mm |
Size | 32mm |
Wrench Head Sizes | 32mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 32 mm, Overall Length 16 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spline Drive Hammer Steel, Clay Spade (HS1822)
- DRILL AMERICA #20 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN20)
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement Kit 2-1/8" (48-25-5240)
- DEWALT 10-24 UNC DRILL TAP 1/4" Capacity (DWADTQTR1024)
- PROTO Ratcheting Wrench, Head Size 34mm (JSCVM34T)
- PROTO Ratcheting Wrench, Head Size 5/16in x #10 (JSCV10)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 19 mm-12 Point (JSCVM19T)
- PROTO Proto JSCV18 Black Chrome Combination Reversible Ratcheting Wrench 9/16" - Spline (JSCV18)
- PROTO Black Chrome Combo Stubby Reverse Ratcheting Wrench 10 mm-Spline (JSCVM10S)
- PROTO Ratcheting Wrench, Head Size 19mm (JSCVM19F)
- WESTWARD Ratcheting Wrench, Head Size 13/16 in. (1LCR4)
- Proto Wrenches