Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 27mm
Mfr # JSCVM27T
Zoro # G7510544
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 14 in
- SAE or Metric Metric
- Wrench Style Reversible Combination
Product Information
- Brand Proto
- MFR # JSCVM27T
- Zoro # G7510544
- UPC # 662679114794
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 14 in |
Wrench Head Sizes | 27mm |
Head Size | 27 mm |
Size | 27mm |
Wrench Length Style | Standard |
Description
The Proto JSCVM27T Ratcheting Wrench is the tool you need to work with fasteners. The ratcheting open and box end allows you to adjust parts without having to reposition the wrench. With a reversible combination wrench, this alloy steel ratcheting wrench has an overall length of 14 in. It has a 15 degree offset, which provides better accessibility when working on vehicles or machinery. This 12-point combination wrench has a head size of 27 mm and is made of alloy steel for durability. Equip yourself with the Proto JSCVM27T Ratcheting Wrench for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 100 Deg, 1/2, Cobalt, TiN (55566-TiN)
- X1 TOOLS T-30 Torque Driver Bit, 1 Long 100 Bits by X1 Tools (X1E-CON-BIT-T30-1000x100)
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87900CLB113505)
- LENOX 8" L x Specialty Cutting Reciprocating Saw Blade (20576800RG)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCVM15)
- PROTO Ratcheting Wrench, Head Size 7/16 in. (JSCV14F)
- PROTO Ratcheting Wrench, Head Size 5/16 in. (JSCV10F)
- PROTO Ratcheting Wrench, Head Size 11/16 in. (JSCV22F)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 30 mm-12 Point (JSCVM30T)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 19 mm-12 Point (JSCVM19T)
- MILWAUKEE TOOL Box Ratchet Kit, M12 Redlithium, 350 RPM (3050-21)
- Proto Wrenches