Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 24mm
Mfr # JSCVM24T
Zoro # G7229564
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 12 3/4 in
- SAE or Metric Metric
- Wrench Style Reversible Combination
Product Information
- Brand Proto
- MFR # JSCVM24T
- Zoro # G7229564
- UPC # 662679114787
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12 3/4 in |
Size | 24mm |
Wrench Head Sizes | 24mm |
Head Size | 24 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 24 mm, Overall Length 12 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Mechanical Pickup, Lighted, 24 In L (70396)
- BONDHUS 1/4in Ball End T-Handle (13112)
- KO-KEN Socket 24mm 6 Point 100mm Thin walled 3/4 Sq. Drive (16301M-24)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 6L 1PK (48-00-5221)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 15/16"-Spline (JSCV30)
- PROTO Black Chrome Combo Locking Flex-Ratcheting Wrench 5/8"-Spline (JSCV20F)
- PROTO Ratcheting Wrench, Head Size 19mm (JSCRM19T)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCRM10)
- PROTO Ratcheting Wrench, Head Size 9/32 x #9 (JSCV09)
- PROTO Ratcheting Wrench, Head Size 19mm (JSCVM19S)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09S)
- Proto Ratcheting Wrenches