Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 24mm
Mfr # JSCVM24
Zoro # G1880417
original price:
$48.99
9% off
$44.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 12 3/4 in
- SAE or Metric Metric
- Wrench Style Reversible Combination, Anti-Slip, Open End, Spline
Product Information
- Brand Proto
- MFR # JSCVM24
- Zoro # G1880417
- UPC # 662679972844
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12 3/4 in |
Size | 24mm |
Wrench Head Sizes | 24mm |
Head Size | 24 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 24 mm, Overall Length 12 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Phillips and Slotted ScrewDr 5 Pc Set (9475)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6208-80E)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Aluminum, 16 ft. (40-6320)
- EKLIND HEX KEY L LONG ARM 7/16"" (14228)
- PROTO Black Chrome Combo Stubby Reverse Ratcheting Wrench 1/4"-Spline (JSCV08S)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 7/8"-Spline (JSCR28)
- PROTO Ratcheting Wrench, Head Size 18mm (JSCRM18T)
- PROTO Ratcheting Wrench, Head Size 34mm (JSCVM34)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCRM16T)
- PROTO Ratcheting Wrench, Head Size 1 in. x #32 (JSCR32)
- GEARWRENCH 1-1/4" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86448)
- Proto Ratcheting Wrenches & Sets