Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 21mm
Mfr # JSCVM21T
Zoro # G7545955
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 11 1/2 in
- SAE or Metric Metric
- Wrench Style Reversible Combination
Product Information
- Brand Proto
- MFR # JSCVM21T
- Zoro # G7545955
- UPC # 662679114763
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 11 1/2 in |
Wrench Head Sizes | 21mm |
Size | 21mm |
Head Size | 21 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 21 mm, Overall Length 11 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, Metric, Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive, Metric 15mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR51)
- URREA Urrea Pipe Extractor Set, 1/8" To 3/8", Straight Flute, 5 Pieces (9500A)
- DRILL AMERICA 1-1/4"-8 HSS Plug Hand Tap (DWTST1-1/4-8P)
- EKLIND Screwdriver (91605)
- PROTO Ratcheting Wrench, Head Size 1-1/2 in. (JSCV48T)
- PROTO Ratcheting Wrench, Head Size 9/16in x #18 (JSCV18)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 1/2"-12 Point (JSCV16T)
- PROTO Ratcheting Wrench, Head Size 17mm (JSCVM17F)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14S)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 15/16"-Spline (JSCV30)
- Proto Ratcheting Wrenches