Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 18mm
Mfr # JSCVM18F
Zoro # G5318004
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 8 in
- SAE or Metric Metric
- Wrench Style Combination, Locking Flexible Head, Spline
Product Information
- Brand Proto
- MFR # JSCVM18F
- Zoro # G5318004
- UPC # 662679114060
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8 in |
Head Size | 18 mm |
Wrench Head Sizes | 18mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 18 mm, Overall Length 8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 7/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-1/16" (HW-6034)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 5/8-11 UNC (403223)
- KRAFT TOOL Carbon Steel Plaster Trowel, 12"x5 (PL468PF)
- TRIM Coolant Mixer (C390/54)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCRM10T)
- PROTO Ratcheting Wrench, Head Size 7/8 in. (JSCR28T)
- PROTO Black Chrome Combo Stubby Reverse Ratcheting Wrench 10 mm-Spline (JSCVM10S)
- PROTO Ratcheting Wrench, Head Size 1-1/2 in. (JSCV48T)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16)
- PROTO Ratcheting Wrench, Combination, Spline (JSCR26)
- WESTWARD Ratcheting Wrench, Head Size 19mm (1LCN9)
- Proto Ratcheting Wrenches