Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 15mm
Mfr # JSCVM15S
Zoro # G5318311
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 4 3/4 in
- SAE or Metric Metric
- Wrench Style Reversible Combination, Stubby, Spline
Product Information
- Brand Proto
- MFR # JSCVM15S
- Zoro # G5318311
- UPC # 662679113834
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 4 3/4 in |
Wrench Head Sizes | 15mm |
Head Size | 15 mm |
Size | 15mm |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 15 mm, Overall Length 4 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 3/8 in, Metric, Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-20 Carbon Steel Hand Tap Set (DWTS7/16-20)
- FREEMAN 3.6 Volt Lithium-Ion Cordless Rechargeable Screwdriver with Charger, H (P36VCS)
- DAYTON Knob, Extension 5/16 - 18 x 1 In (962581200)
- STEELMAX 7-1/4", TCT Blade, Aluminum (SM-BL-07-5-AL)
- PROTO Ratcheting Wrench, Head Size 3/8 in. (JSCR12T)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09S)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 7/8"-Spline (JSCR28)
- PROTO Ratcheting Wrench, Head Size 21mm (JSCVM21)
- PROTO Ratcheting Wrench, Head Size 1/4 in. x #8 (JSCR08)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCVM10F)
- CRAFTSMAN Wrenches, 2-pc SAE Ratcheting Box Wrench (CMMT12073)
- Proto Ratcheting Wrenches & Sets