Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 15mm
Mfr # JSCRM15T
Zoro # G5317934
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 7 3/4 in
- SAE or Metric Metric
- Wrench Style Combination, Non-Reversing, Anti-Slip
Product Information
- Brand Proto
- MFR # JSCRM15T
- Zoro # G5317934
- UPC # 662679114374
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 3/4 in |
Head Size | 15 mm |
Wrench Head Sizes | 15mm |
Size | 15mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 15 mm, Overall Length 7 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Hackzall Kit and Right Angle Drill (2520-21XC, 2415-20)
- LENOX 3-3/4" L x Metal Cutting Reciprocating Saw Blade (20520314RC)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62087)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia. (SKS-024)
- PROTO Ratcheting Wrench, Head Size 36mm (JSCVM36T)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCVM15S)
- PROTO Ratcheting Wrench, Head Size 1/2 in. (JSCV16F)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11)
- PROTO Combination Ratcheting Wrench, Spline, Black Chrome, 1 1/8 in Head, 15 3/4 in L (JSCV36)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCVM10)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 15/16" (RFW-30)
- Proto Ratcheting Wrenches