Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 15mm
Mfr # JSCRM15
Zoro # G3149361
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 7 3/4 in
- SAE or Metric Metric
- Wrench Style Combination, Non-Reversing, Anti-Slip, Open End, Spline
Product Information
- Brand Proto
- MFR # JSCRM15
- Zoro # G3149361
- UPC # 662679972431
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 3/4 in |
Head Size | 15 mm |
Size | 15mm |
Wrench Head Sizes | 15mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 15 mm, Overall Length 7 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- ALLPAX Cutting Blades, Heavy Duty, 13/16" L, PK 6 (AX3501)
- LEVITON Socket Remvbl Knob In250 (10083-00M)
- VERSA TOOL 15 Blade set for sonicrafter, includes wood, bi-metal, Japan Blades (SB-K3)
- PROTO Ratcheting Wrench, Head Size 3/4 in. (JSCV24T)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCVM15S)
- PROTO Ratcheting Wrench, Head Size 1/4 in. x #8 (JSCV08)
- PROTO Ratcheting Wrench, Head Size 11/16 in. (JSCR22T)
- PROTO Ratcheting Wrench, Head Size 5/8 in x #20 (JSCV20)
- PROTO Ratcheting Wrench, Head Size 7/16in x #14 (JSCV14-TT)
- GEARWRENCH 30mm 72-Tooth 12 Point Ratcheting Combination Wrench (9130D)
- Proto Ratcheting Wrenches