Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 14mm
Mfr # JSCVM14F
Zoro # G5318354
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 6 1/2 in
- SAE or Metric Metric
- Wrench Style Combination, Locking Flexible Head, Spline
Product Information
- Brand Proto
- MFR # JSCVM14F
- Zoro # G5318354
- UPC # 662679114022
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 1/2 in |
Head Size | 14 mm |
Size | 14mm |
Wrench Head Sizes | 14mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 14 mm, Overall Length 6 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 3/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40205)
- KNAACK Tool Tray, 27-5/8 in.Lx11 in. W, Steel, Tan (51)
- URREA Spring-loaded pin drive impact adapter 3/4"Fx1/2"M (7653)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4518SYBK-200)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCRM11)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 7/16"-12 Point (JSCV14T)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14S)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 8 mm-Spline (JSCRM08)
- PROTO Ratcheting Wrench, Head Size 7/16 in. (JSCR14T)
- PROTO Ratcheting Wrench, Head Size 18mm (JSCVM18T)
- WILLIAMS Williams OffSet, Box Wrench Set, 7 pcs. (WS-8707)
- Proto Ratcheting Wrenches & Sets