Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 13mm
Mfr # JSCVM13S
Zoro # G7617346
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 4 1/4 in
- SAE or Metric Metric
- Wrench Style Reversible Combination, Stubby, Spline
Product Information
- Brand Proto
- MFR # JSCVM13S
- Zoro # G7617346
- UPC # 662679113810
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 4 1/4 in |
Size | 13mm |
Wrench Head Sizes | 13mm |
Head Size | 13 mm |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 13 mm, Overall Length 4 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 3/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 17/64" Cobalt 135 Deg. Jobber Length Drill Bit (26217)
- MITUTOYO Micrometer, In, Caliper Type, 125-150/.01mm (145-190)
- WESTWARD 1/4 in Drive Impact Socket 5.5 mm Size 6 pt Standard Depth, Black Oxide (4LXZ8)
- WESTWARD 1/4 in Drive Impact Socket 11 mm Size 6 pt Deep Depth, Black Oxide (4LXW2)
- PROTO Ratcheting Wrench, Head Size 5/16 in. (JSCV10T)
- PROTO Ratcheting Wrench, Head Size 3/8 in. (JSCV12T)
- PROTO Ratcheting Wrench, Head Size 12mm (JSCVM12F)
- PROTO Ratcheting Wrench, Head Size 19mm (JSCVM19)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCRM08T)
- PROTO Tethered Black Chrome Combo Reverse Ratcheting Wrench 9/16"-Spline (JSCV18-TT)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11F)
- Proto Ratcheting Wrenches