Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 13mm
Mfr # JSCRM13-TT
Zoro # G8601512
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 7 in
- SAE or Metric Metric
- Wrench Style Combination, Non-Reversing, Anti-Slip, Spline
Product Information
- Brand Proto
- MFR # JSCRM13-TT
- Zoro # G8601512
- UPC # 662679126995
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 13 mm |
Wrench Head Sizes | 13mm |
Size | 13mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 13 mm, Overall Length 7 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M10X20, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X20)
- MILWAUKEE TOOL Modular Crimper (48-22-3075)
- MASON Vibration Iso Pad, 2x2x3/4 In, PK2 (2LVR4)
- SUPERIOR ELECTRIC Aftermarket On-Off Toggle Switch (Optional Lock) 24/12A - 125/250V (SW7C)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11)
- PROTO Ratcheting Wrench, Head Size 12mm (JSCRM12)
- PROTO Ratcheting Wrench, Head Size 19mm (JSCRM19T)
- PROTO Ratcheting Wrench, Head Size 9/32 x #9 (JSCV09)
- PROTO Ratcheting Wrench, Head Size 1 in. x #32 (JSCR32)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 7/8"-Spline (JSCR28)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09T)
- Proto Ratcheting Wrenches