Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 12mm
Mfr # JSCRM12
Zoro # G2194482
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 6 3/4 in
- SAE or Metric Metric
- Wrench Style Combination, Non-Reversing, Anti-Slip, Open End, Spline
Product Information
- Brand Proto
- MFR # JSCRM12
- Zoro # G2194482
- UPC # 662679972400
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 3/4 in |
Size | 12mm |
Wrench Head Sizes | 12mm |
Head Size | 12 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 12 mm, Overall Length 6 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 5/8'' x 1300' 3-in-1 Pull Line Measuring Tape (PMT1300)
- STARRETT Exact 1" X 26' (8M) English/Metric Measuring Tape, Graduated In 1/16", Millimeters, Style 12 (KTX1-26ME12-OC)
- BAHCO Bahco Combo Adjustable Pipe Wrench, 8" (9031 RP US)
- SOWA HIGH PERFORMANCE TAPS 3/8-18 H.S.S. 4-Flute NPT Interrupted Thread Taps (123704)
- PROTO Ratcheting Wrench, Head Size 12mm (JSCVM12S)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 19 mm-12 Point (JSCVM19T)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCRM15)
- PROTO Ratcheting Wrench, Head Size 5/8 in. (JSCV20S)
- PROTO Ratcheting Wrench, Head Size 13/16 in. (JSCR26T)
- PROTO Ratcheting Wrench, Head Size 22mm (JSCVM22)
- HANSON T-Handle Ratcheting Tap Wrench, 1/4" to 1/2" (6mm to 12mm) (21102)
- Proto Ratcheting Wrenches & Sets