Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 11mm
Mfr # JSCVM11S
Zoro # G7574551
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 4 in
- SAE or Metric Metric
- Wrench Style Reversible Combination, Stubby, Spline
Product Information
- Brand Proto
- MFR # JSCVM11S
- Zoro # G7574551
- UPC # 662679113797
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 4 in |
Wrench Head Sizes | 11mm |
Size | 11mm |
Head Size | 11 mm |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 11 mm, Overall Length 4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Flexible, 3", SS (46A918)
- KO-KEN Bit Socket TORXPLUS 20IP 50mm 3/8 Sq. Drive (3025.50-20IP)
- PERFORMANCE TOOL 4 In Retractable Safety Scraper Scraper-Safety, W743 (W743)
- KNIPEX 6 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 02 160)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16S)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 15 mm-12 Point (JSCVM15T)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11T)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 8 mm-Spline (JSCRM08)
- PROTO Ratcheting Wrench, Head Size 5/16in x #10 (JSCR10)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCVM15S)
- GEARWRENCH 7/32" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86430)
- Proto Ratcheting Wrenches & Sets