Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 11/32 in.
Mfr # JSCV11T
Zoro # G7010577
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 6 in
- SAE or Metric SAE
- Wrench Style Reversible Combination
Product Information
- Brand Proto
- MFR # JSCV11T
- Zoro # G7010577
- UPC # 662679114466
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 in |
Wrench Head Sizes | 11/32 in |
Head Size | 11/32 in |
Size | 11/32" |
Wrench Length Style | Standard |
Description
The Proto JSCV11T Ratcheting Wrench is the ideal tool for your next project. It will make your work easier and more efficient. With an open and box end, this reversible combination wrench can be used on fasteners of all shapes and sizes. It has a 15 degree offset that allows you to access hard-to-reach areas with ease. The chrome finish provides corrosion resistance while also enhancing the look of the tool. This 12 point ratcheting wrench features alloy steel construction, which makes it durable and long lasting. Whether you are working on a home improvement project or something bigger, this Proto JSCV11T Ratcheting Wrench will help you get the job done quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 15/64" Industrial Cobalt (DWA1215)
- TENG TOOLS 3/4" Drive Impact 3/4" Drive F: 1/2" Drive M Adaptor (940037-C)
- HOPKINS THREE WAY NEVER FADE LEVEL (9516)
- KIPP Adjustable Handle Size: 2 5/16-18X20, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.2A387X20)
- PROTO Ratcheting Wrench, Head Size 1 in. (JSCV32T)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 7/32"-12 Point (JSCV07T)
- PROTO Ratcheting Wrench, Head Size 1/4 in. x #8 (JSCV08)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13S)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 15 mm-12 Point (JSCVM15T)
- URREA Combination Ratchet Wrench, 22Mm. (1222MCM)
- Proto Wrenches