Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 1 in. x #32
Mfr # JSCV32
Zoro # G2777616
original price:
$60.55
14% off
$51.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 12 3/4 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Anti-Slip, Open End, Spline
Product Information
- Brand Proto
- MFR # JSCV32
- Zoro # G2777616
- UPC # 662679972639
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12 3/4 in |
Size | 1" |
Head Size | 1 in |
Wrench Head Sizes | 1 in x #32 |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 1 in, Overall Length 12 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERSHAW Kershaw 8720 2.4 in. Shuffle Diy Knife (8720)
- MAG-MATE Magnetic Pick-Up Tool, 7-1/2 in. (MRT910L)
- MILWAUKEE TOOL M12 23 Gauge Pin Nailer (Tool Only) (2540-20)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 4.20mm (70378)
- PROTO Ratcheting Wrench, Head Size 9/32 in. (JSCV09T)
- PROTO Ratcheting Wrench, Head Size 7/16 in. (JSCR14T)
- PROTO Ratcheting Wrench, Head Size 5/16in x #10 (JSCR10)
- PROTO Ratcheting Wrench, Head Size 34mm (JSCVM34T)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCRM10T)
- PROTO Ratcheting Wrench, Head Size 34mm (JSCVM34)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 19mm (1219MRCS)
- Proto Wrenches