Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 1 in.
Mfr # JSCR32T
Zoro # G5318266
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 12 3/4 in
- SAE or Metric SAE
- Wrench Style Combination, Non-Reversing, Anti-Slip
Product Information
- Brand Proto
- MFR # JSCR32T
- Zoro # G5318266
- UPC # 662679114299
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12 3/4 in |
Size | 1" |
Head Size | 1 in |
Wrench Head Sizes | 1 in |
Wrench Length Style | Standard |
Description
If you need a high-quality ratcheting wrench, the Proto JSCR32T Ratcheting Wrench is an excellent choice. It will allow you to work faster and more efficiently. The alloy steel construction of this ratcheting wrench makes it durable and sturdy. Offering 12-point contact with fasteners, the wrench has an overall length of 12 3/4 in. Its open and box end are designed for use with hex nuts, square nuts, spline sockets and round head screws. It also features 0 degrees offset for added reach on fasteners up to 1 in. away from the handle axis point. If you want to complete your job quickly without sacrificing quality or safety, the Proto JSCR32T Ratcheting Wrench is what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (DIA10)
- STANLEY Pry Bar, Pieces 3, Steel, 1-1/2 In. W (STHT55135)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- DRILL AMERICA 7/8" HSS Straight Flute Hand Expansion Reamer (DWRRHDE7/8)
- PROTO Ratcheting Wrench, Head Size 27mm (JSCVM27)
- PROTO Ratcheting Wrench, Head Size 7mm (JSCVM07T)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 1/4"-12 Point (JSCV08T)
- PROTO Ratcheting Wrench, Head Size 1/2 in. (JSCR16T)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 1/2"-12 Point (JSCV16T)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCRM15T)
- WESTWARD Ratcheting Wrench, Head Size 1-3/4 in. (34E328)
- Proto Ratcheting Wrenches & Sets