Shop All Flare Nut Wrenches
Proto
Ratcheting Flare Nut Wrench, L 9-3/8"
Mfr # J3826
Zoro # G2476065
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Single End
- Reversing No
- Box End Style Spline
Product Information
- Brand Proto
- MFR # J3826
- Zoro # G2476065
- UPC # 662679050832
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 13/16 in |
Overall Length | 9 1/2 in |
Head Size | 13/16 in |
Description
Flare Nut Wrench, Alloy Steel, Black Oxide, Head Size 13/16 in, 12-Point Hinged Flare Nut, 9 1/2 in, 15 Degrees , Head Thickness 7/16 in, Insulated No, SAE, Single End, Handle Type One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPEN Stylus Tip, RPN22 (51909)
- TOOLPRO Upper Strut for TP72440 (TPS524A)
- PARLEC Shell Mill Holder, BT40, Pilot Dia .75 In (B40-75SM2)
- HYDE Texture Brush, Single, Hemp Fiber Bristles (09880)
- PROTO Ratcheting Flare Nut Wrench, L 7-1/4" (J3824)
- PROTO Flare Nut Wrench, Head Size 10mm x 12mm (J3710MT)
- PROTO Satin Flare-Nut Wrench 3/8" x 7/16" - 12 Point (J3764T)
- PROTO Satin Combination Flare Nut Wrench 3/4" - 12 Point (J3757T)
- PROTO Flare Nut Wrench Set, 9 Pieces, 6 Pts (J3740)
- PROTO Flare Nut Wrench, 1/2" x 9/16" Head Size (J3768T)
- WESTWARD Open End Wrench, 13/16 x 7/8 in., 10 L (1EYL8)
- Proto Flare Nut Wrenches