Shop All Flare Nut Wrenches
Proto
Ratcheting Flare Nut Wrench, L 7-1/4"
Mfr # J3822
Zoro # G0907532
original price:
$28.74
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Single End
- Reversing No
- Box End Style Spline
Product Information
- Brand Proto
- MFR # J3822
- Zoro # G0907532
- UPC # 662679050818
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 11/16 in |
Overall Length | 7 1/4 in |
Head Size | 11/16 in |
Description
The Proto J3822 Ratcheting Flare Nut Wrench is designed to fit 11/16" nuts and bolts. This SAE wrench has a straight, black oxide finish. It also features 12-point heads for extra grip. With an overall length of 7 1/4 in., this wrench fits standard tool tethering equipment. The Proto J3822 Flare Nut Wrench is the perfect addition to your tool kit when you need reliable performance time after time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 17PC HSS Plug Hand Tap and Two-Piece Die Set 055 Cle-line 7 Sizes 4-40 To 1/4-20 UNC (C00609)
- SPOTNAILS Ps5016 Upholstery Stapler For 20-Gauge 1/2" Crown Staples, 1/8 - 9/16" (PS5016)
- KNIPEX 16 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 400 SBA)
- OTC Pick Set, 2 PC (7103)
- PROTO Ratcheting Flare Nut Wrench, Head Size 1" (J3832)
- PROTO Ratcheting Flare Nut Wrench 11 mm - 12 Point (J3811M)
- PROTO WR FLARE NUT 16 X 18MM 6PT (PO3716M)
- PROTO Flare Nut Wrench, Head Size 16mm x 18mm (J3716MT)
- PROTO Satin Combination Flare Nut Wrench 9/16" - 12 Point (J3754T)
- PROTO Satin Flare-Nut Wrench 7 x 8 mm - 6 Point (J3707M)
- PROTO Flare Nut Wrench, Head Size 14mm (J3814M)
- Proto Wrenches