Shop All Flare Nut Wrenches
Proto
Ratcheting Flare-Nut Wrench 1/2" - 12 Point
Mfr # J3816
Zoro # G3245514
original price:
$27.69
10% off
new price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Single End
- Reversing No
- Box End Style Spline
Product Information
- Brand Proto
- MFR # J3816
- Zoro # G3245514
- UPC # 662679050788
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 1/2 in |
Overall Length | 5 1/2 in |
Head Size | 1/2 in |
Details
Description
This Proto J3816 Ratcheting Flare-Nut Wrench is the perfect tool for your next project. It will help you to tighten and loosen nuts and bolts with ease. The ratcheting flare nut wrench has a 1/2" straight head size, allowing you to access tight spaces easily. Made of high quality steel, this black oxide finished wrench has 12 points for secure fastening and removal. It has an overall length of 5 1/2 in., making it suitable for use in both large and small areas. The wrench head sizes are 1/2" as well as the opening type which is 12 point hinged flare nut. This Proto Flare Nut Wrench will help you finish your projects quickly without any hassle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN6335.5-ST-50-M10-55 Star Knob-Plastic (10N55SA2/ST)
- BOSCH 12V Lithium-Ion Cordless Reciprocating Saw Kit (PS60-102)
- MILWAUKEE TOOL 12" 18 TPI SAWZALL Blades (50 Pk) (48-01-6189)
- DRILL AMERICA m25 x 1.5 HSS Plug Tap and 23.50mm HSS 1/2in Shank Drill Bit Kit (POUMS25X1.5)
- PROTO Combination Flare Nut Wrench, L 6-15/16" (J3754)
- PROTO Flare Nut Wrench, Head Size 15mm x 17mm (J3715M)
- PROTO Satin Combination Flare Nut Wrench 3/4" - 6 Point (J3757)
- PROTO Ratcheting Flare Nut Wrench, L 7-1/4" (J3818)
- PROTO Combination Flare Nut Wrench, L 7-5/8" (J3755T)
- PROTO Satin Flare-Nut Wrench 3/8" x 7/16" - 12 Point (J3764T)
- GEARWRENCH 12 Piece 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting Metric Wrench Set (85988)
- Proto Wrenches