Shop All Box End Wrenches
Proto
Ratcheting Box Wrench, Double Box End
Mfr # J1195LO
Zoro # G6200765
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 9 1/4 in
- SAE or Metric SAE
- Head Type Standard
Product Information
- Brand Proto
- MFR # J1195LO
- Zoro # G6200765
- UPC # 662679062798
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 9 1/4 in |
Wrench Head Sizes | 3/4 in, 7/8 in |
Size | 3/4" x 7/8" |
Head Size | 3/4 in, 7/8 in |
Wrench Length Style | Standard |
Description
The Proto J1195LO Ratcheting Box Wrench is the ideal tool for your job. It has a reversible double box end, which means you can work with either end. This alloy steel wrench is 9 1/4 in. long and 3/4" x 7/8" in size. Featuring 12-point offset box ends, this ratcheting wrench offers excellent torque when needed. The wrench also has a 0 degree offset, making it easier to access tight spaces. If you are looking for a reliable ratcheting box wrench that will get the job done, then this Proto J1195LO Wrench is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Driver, 1/4", 0.88 to 17.70 in.-lb. (6PAF4)
- WILTON Dead Blow Hammer, 24 oz., 13-1/2" (55114)
- KRAFT TOOL Swivel Action Trowel Bracket (CC658)
- WIHA SAE L-Shape Ball Hex Key, 0.05" Tip Size, 20 PK (36945)
- PROTO Box End Pull Wrench, 12 Pt, Black, 1-7/8 in (J2630PW)
- PROTO Box End Wrench, 30 x 32mm, 17 in. L (J1079M)
- PROTO Full Polish Offset Double Box Wrench 14 x 15 mm - 12 Point (J1061M)
- PROTO Ratcheting Wrench Set, Double Box End (J1190MA)
- PROTO Ratcheting Refrigeration Wrench, 6-3/4 in (J1111)
- PROTO Full Polish Offset Double Box Wrench 8 x 9 mm - 12 Point (J1051M)
- PROTO Box End Pull Wrench, 12Pt, Black, 1-7/16 in (J2623PW)
- Proto Wrenches