Shop All Box End Wrenches
Proto
Ratcheting Box Wrench, Double Box End
Mfr # J1193-A
Zoro # G3223884
original price:
$18.29
14% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Material Alloy Steel
- Finish Chrome
- Wrench Shape Straight
- Single End/Double End Double End
Product Information
- Brand Proto
- MFR # J1193-A
- Zoro # G3223884
- UPC # 662679062668
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Wrench Head Sizes | 1/2 in, 9/16 in |
Overall Length | 7 in |
Head Size | 1/2 in, 9/16 in |
Wrench Length Style | Stubby |
Details
Description
The Proto J1193-A Double Box End Wrench is the perfect tool for your next project. The chrome finish and six-point design make it a durable wrench you can count on. This ratcheting box end wrench has an overall length of 7 in. and two 1/2 in. and 9/16 in. head sizes respectively. It has a straight shape, which allows you to reach tight spaces easily. With six points, this SAE wrench provides greater torque with less risk of rounding off fasteners or damaging the nut or bolt heads. The chrome finish makes it rust resistant, making it ideal for use around oil or other liquids that could cause corrosion. If you need a reliable wrench for your next project, look no further than the Proto J1193-A Ratcheting Box Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Ball Knob, 3/8-16", 1-7/8" dia. (ABK-049)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 10 In (10Z725)
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240BASD)
- RUKO 2-1/8" Bi-Metal High Speed Steel Hole Saw (106054)
- PROTO Ratcheting Box Wrench, 9-1/4 in. (J1197-A)
- PROTO Black Chrome Box Reverse Ratcheting Wrench 7/32" x 9/32"-Spline (JSBV0709)
- PROTO Box End Pull Wrench, 12Pt, Black, 1-1/16 in (J2617PW)
- PROTO Box End Wrench, SAE, 22-1/4 In. L (J1162)
- PROTO Ratcheting Box Wrench, 11-5/8 in. (JSBV3236)
- PROTO Ratcheting Box Wrench, Head Size 12x14mm (J1184MA-A)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 5/16x3/8in, 7-3/4L (W-3109)
- Proto Wrenches