Shop All Box End Wrenches
Proto
Ratcheting Box Wrench, Double Box End
Mfr # J1191T-A
Zoro # G4795567
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 4 1/2 in
- SAE or Metric SAE
- Head Type Standard
Product Information
- Brand Proto
- MFR # J1191T-A
- Zoro # G4795567
- UPC # 662679062620
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 4 1/2 in |
Size | 1/4" x 5/16" |
Head Size | 1/4 in, 5/16 in |
Wrench Head Sizes | 1/4 in, 5/16 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 1/4 in, 5/16 in, Overall Length 4 1/2 in, 0 Degrees , Head Thickness 3/8 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN VERSASTACK Double Shallow Drawers, Plastic, Black/Red, 17 in W x 12-1/2 in D x 7 in H (CMST17804)
- BIG HORN 1-1/2" Carbide Tipped Spur Bit - 1/2" Shank with 3/8" Hex End (Replaces Templaco MS-301-6C) (70152)
- TOUGHBUILT Tower Softboxes, PK3 (TB-192-B)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-084375B)
- PROTO Double Box Wrench, 12 Points, 7-3/4" L (J1012A)
- PROTO Offset Double Box Reverse Ratcheting Wrench 1/2" x 9/16"-6 Point (J1183-A)
- PROTO Double Box Wrench, 12 Points, 8-27/32" L (J111012L)
- PROTO Satin Obstruction Box Wrench 9/16" x 5/8" - 12 Point (J1730)
- PROTO Box End Pull Wrench, 12 Pt, Black, 2-1/4 in (J2636PW)
- PROTO Double Box Wrench, 12 Points, 12-13/64" L (J1024A)
- STAHLWILLE TOOLS Double ended ring Wrench Size 21 x 23 mm L.315 mm (41042123)
- Proto Wrenches