Shop All Ratchet Parts
Proto
Ratchet Repair Kit, Round Head
Mfr # J5252FRK
Zoro # G2826099
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Full Repair Kit
- Material Steel
- Compatible with Product Type Ratchets
- Compatible Mfr. Model Number J5252F
- Drive Size 1/4 in
Product Information
- Brand Proto
- MFR # J5252FRK
- Zoro # G2826099
- UPC # 662679033729
- Country of Origin France
- Category Ratchet Parts
Dimensions
Drive Size | 1/4 in |
Details
Includes | Full Repair Kit |
Material | Steel |
Compatible with Product Type | Ratchets |
Compatible Mfr. Model Number | J5252F |
Item | Ratchet Repair Kit |
Number of Pieces | 6 |
Corrosion Resistant | Yes |
Non-Magnetic | No |
Non-Sparking | No |
Insulated | No |
Description
Ratchet Repair Kit, Drive Size 1/4 in, Number of Pieces 6, Compatible with Product Type Ratchets, Includes Full Repair Kit, Steel, Compatible Mfr. Model Number J5252F, Compatible with Brand and Series Proto(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type W Crimping Die, 2/0 - 4/0 AWG (W249)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.008 (111200800)
- KIPP Cam Lever Size: 2 5/16-18X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A3X30)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- PROTO Ratchet Repair Kit, Pear Head (J5449XLQRRK)
- PROTO Ratchet Repair Kit, Round Head (J5452FRK)
- WILLIAMS 1" Drive, 7-13/16" Hand Ratchet , Chrome plated (X-52)
- WRIGHT TOOL Renewal Kit 1" Drive Ratchet Renewal Kit (38402)
- WILLIAMS Williams Scaffold Ratchet Hammer Tip (BS-63BTIP)
- EZRED Replacement Head 3/4 in Drive (EZRK34)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 5/16"-18 x 1.57" Steel External Thread, 2.56" Handle Length (MH-304)
- Proto Ratchet Parts