Shop All Wrench Parts
Proto
Ratchet Repair Kit for 1AR20, 1 In Dr
Mfr # J5849RK
Zoro # G2466231
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. J5849
- Type 1 in Drive
- Impact Rated No
- For Use With Mfr. Model Number J5849
Product Information
- Brand Proto
- MFR # J5849RK
- Zoro # G2466231
- UPC # 662679210434
- Country of Origin United States
- Category Wrench Parts
Details
Item | Ratchet Repair Kit |
For Use With | Mfr. No. J5849 |
Type | 1 in Drive |
Impact Rated | No |
For Use With Mfr. Model Number | J5849 |
Description
When you need a new ratchet repair kit, the Proto J5849RK fits the bill. It is compatible with 1AR20 and 1 in drive wrenches. The kit includes a ratchet handle, two socket arms, two ball bearings and one locking collar. Made of high quality material for durability. You'll appreciate this Proto J5849RK Ratchet Repair Kit when you need it most.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Scriber Holder (901338)
- JOHNSON LEVEL & TOOL Laser Level, 250 ft. (40-6242)
- GENERAL TOOLS Magnetizer/Demagnetizer (3601)
- WESTWARD 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (53YR91)
- PROTO Torque Multiplier Repair Kit, 1 1/2 In Dr (J6242RD)
- PROTO 2-Jaw Yoke (J4250B)
- PROTO Short Slide Rod (J4275R)
- PROTO Forcing Screw, 12 in L, 11-1/16 in Thread (J4235S)
- PROTO Retaining Ring Plier Tips (J364-T45)
- PROTO Ret Ring Plier Tips for 5C601 (J380T)
- WESTWARD Jaw Inserts, 6-1/8 In, For 10D695, PR (10D757)
- Proto Hand Tool Parts