Shop All Wrench Parts
Proto
Ratchet Repair Kit for 1AP25, 1AP26, 3/4Dr
Mfr # J5649RK
Zoro # G1740767
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ratchets
- Type 3/4 in Drive
- Includes 45 and 90 deg Tip Angle
- For Use With Mfr. Model Number 5649, 5649BL
- Impact Rated No
Product Information
- Brand Proto
- MFR # J5649RK
- Zoro # G1740767
- UPC # 662679200787
- Country of Origin United States
- Category Wrench Parts
Details
Item | Ratchet Repair Kit |
For Use With | Ratchets |
Type | 3/4 in Drive |
Includes | 45 and 90 deg Tip Angle |
For Use With Mfr. Model Number | 5649, 5649BL |
Impact Rated | No |
Compatible with Brand | Proto |
Accessory Type | Drive Ratchet Repair Kit |
Features | Female Square Drive Wheel With Removable Male Drive Plug, Male Drive Plug Has Spring Loaded Pellet |
Compatible with Manufacturer Model Number | 5649, 5649BL |
Weight | 1 lb |
Compatible Manufacturer Part Number | 5649, 5649BL |
Compatible with Manufacturer Part Number | 5649, 5649BL |
Compatible with Manufacturer Model Number [NEW] | 5649, 5649BL |
Compatible Manufacturer Model Number | 5649, 5649BL |
For Use with Mfr. Model Number | 5649, 5649BL |
Description
Ratchet Repair Kit, Accessory Type Drive Ratchet Repair Kit, Compatible with Brand Proto, Compatible with Grainger Part Number 1AP25, 1AP26, Compatible with Manufacturer Model Number 5649, 5649BL, Features Female Square Drive Wheel With Removable Male Drive Plug, Male Drive Plug Has Spring Loaded Pellet, For Use With Ratchets, Includes 45 and 90 deg Tip Angle, Weight 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, XL, Carbide, 3/8, 4 FL, SGL Sq End (484-3750)
- METABO Cordless Reciprocating Saw, 18 V, 1-1/8 In (ASE18 LTX BARE)
- ABB 26 in Ratchet Crimper (TBM8S)
- MAKITA 7-1/4" Hypoid Saw (5477NB)
- PROTO Pivot Pin Body (J6020CPB)
- PROTO Blind Bearing Adaptor (J4280)
- PROTO Output Square Drive for 1/2 In, 1 In Dr (J6222RD)
- PROTO Short Slide Rod (J4275R)
- PROTO Forcing Screw, 12 in L, 11-1/16 in Thread (J4235S)
- PROTO Replacement Tips, 0.120 In, For 3R309, 8 Pc (J363)
- WESTWARD Rear Axle Bearing Puller (AMR689A-1-4)
- Proto Wrench Parts