Shop All Hand Held Punches
Proto
Punch, Starting, 3/32 In
Mfr # J501/4
Zoro # G2982761
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 in
- Tip Size (In.) 3/32 in
- Hex (In.) 1/4 in
- Tether Capable Tether Capable
- Tether Style Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Proto
- MFR # J501/4
- Zoro # G2982761
- UPC # 662679010232
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 in |
Tip Size (In.) | 3/32 in |
Hole Diameter | 3/32 in |
Tip Size | 3/32 in |
Shank Width | 1/4 in |
Overall Length | 5 in |
Details
Item | Starting Punch |
Hex (In.) | 1/4 in |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Includes Handguard | No |
Punch Type | Starter Punch |
Material Applications | Metal |
Includes Striking Cap | No |
Shank Shape | Hexagon |
Container Type | Pouch |
Tether Ready | No |
Tip Type | Flat |
Measurement Type | SAE |
Features | A Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping |
Includes Handle | No |
Automatic | No |
Description
Starting Punch, Automatic No, Punch Type Starter Punch, Tip Size 3/32 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 1/4 in, Hole Diameter 3/32 in, Overall Length 5 in, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features A Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drill (0240-20)
- RIDGID Handle, W/Nut 228 Cutter (34795)
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X35)
- MILWAUKEE TOOL 1-1/4 in. Carbide Grit Hole Saw (49-56-0422)
- PROTO Drive Pin Punch, 1/4 x 6 3/4 In (J471/2X1/4)
- PROTO Punch, Drive Pin, 5/32in (J475/16X5/32)
- PROTO Punch Drift 1-4 (577-961/2)
- PROTO Punch, Aligning, 16in (J155/8)
- PROTO 3/16" Super-Duty Punch Pin (J48316)
- PROTO SET LONG DRIVE PIN PUNCH 5pc (POJ48005LS2)
- PROTO 3/8" x 6" Brass Drift Punch (J9638B)
- Proto Cutting and Shaping Tools