Shop All Hand Held Punches
Proto
Punch, Roll Pin, 1/4 In
Mfr # J49014
Zoro # G3343462
original price:
$12.19
9% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 7/16 in
- Tip Size (In.) 1/4 in
- Hex (In.) 7/16 in
- Tether Capable Tether Capable
- Design 1-piece
Product Information
- Brand Proto
- MFR # J49014
- Zoro # G3343462
- UPC # 662679010997
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 6 7/16 in |
Tip Size (In.) | 1/4 in |
Overall Length | 6 1/2 in |
Tip Size | 1/4 |
Shank Width | 7/16 in |
Hole Diameter | 1/4 in |
Details
Item | Roll Pin Punch |
Hex (In.) | 7/16 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Material Applications | Metal |
Measurement Type | SAE |
Includes Handguard | No |
Container Type | Pouch |
Tip Type | Ball |
Punch Type | Roll Pin Punch |
Automatic | No |
Includes Striking Cap | No |
Includes Handle | No |
Shank Shape | Hexagon |
Description
Roll Pin Punch, Automatic No, Punch Type Roll Pin Punch, Tip Size 1/4, Tip Type Ball, Shank Shape Hexagon, Shank Width 7/16 in, Hole Diameter 1/4 in, Overall Length 6 1/2 in, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Crimp Tool, Re600 4Pi+Lio Na (57663)
- PROTO 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (J7315MHT)
- DYNAMIC Tools 11" Bent Nose Pliers, Comfort Grip Handle (D055006)
- APEX 3/8" Square Drive Socket 6 (M-7MM13)
- PROTO Punch, Drift, 3/16 In (J963/8)
- PROTO Punch, Roll Pin, 3/32 In (J49332)
- PROTO Center Punch, 4-3/4 L x 1/4 In Hex (J411/4)
- PROTO Center Punch, 6 1/4 L x 19/32 In Hex (J415/8)
- PROTO Pin Punch, S2, 7/32 x 5-7/8 In (J49732S2)
- PROTO Starter Punch, S2, 1/8 x 5-1/8 In (J505/16S2)
- WESTWARD Transfer Punch, 3/16 In Tip, 4-7/8 In L (22N793)
- Proto Hand Held Punches